Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kapton Double Sided Tape NO.760H 25

4.75 (4)
Purpose
To fix and insulation of heat receiveing portion. Heat transport process for parts.
Shear Bond Strength (N/400mm2)
196.1
Adhesive Force (N/25mm)
11.03 (to stainless steel)
Adhesive
First face silicone second face silicone
Tape Thickness (mm)
0.145
Tape Length (m)
20
Base Material
Kapton film
...see all>
Product Options
ADD TO CART
Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10   1Roll 1 NO.760H #25 75181583 41.99 SGD
In stock
5   1Roll 1 NO.760H #25 75181574 20.99 SGD
In stock
25 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.760H #25 75181617 119.99 SGD
Shipped after 2018-07-10
15   1Roll 1 NO.760H #25 75181592 62.99 SGD
In stock
20   1Roll 1 NO.760H #25 75181601 81.99 SGD
In stock
30 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.760H #25 75181626 139.99 SGD
Shipped after 2018-07-10
50   1Roll 1 NO.760H #25 75181644 209.99 SGD
In stock
40 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.760H #25 75181635 169.99 SGD
Shipped after 2018-07-10
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Masking, tiling work
5
From Japan
On 2018-05-15 14:53:01
Even if the tape width is narrow, the adhesive strength is strong, and it is very good for the purpose because it is double sided tape.
This review is about item#75181574.
We used it for assembly of electronic parts assembly.
4
From Japan
On 2016-08-30 18:05:50
We used it for assembly of electronic parts assembly.
This review is about item#75181583.
Attachment of parts requiring insulation and provisional fixation
5
From Japan
On 2015-04-10 13:46:48
Adhesion and thickness are ideal. Because prices are not surprisingly surprising, we are using it for everyday work with ease.
This review is about item#75181574.
For fixing heat resistant resin
5
From Japan
On 2014-05-30 12:13:25
I purchased the price cheaper than the other. There was no problem in use. I would like you to handle tape width only 10 mm, 5 mm, 15 mm width as well.
This review is about item#75181583.

Related Products