Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-Sided Film Tape

4.17 (6)
Purpose
To bond silicone rubber, metal, and plastic, etc. As insulation and fixing of parts with heat. As transporting parts during heat-resistant process.
Shear Bond Strength (N/400mm2)
255
Tape Thickness (mm)
0.11
Tape Length (m)
30
Base Material
PET film
...see all>
Product Options
ADD TO CART
Tape Width (mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Second face silicone first face acrylic *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.767 #50 75181863 64.99 SGD
Shipped after 2018-07-05
50 Second face silicone first face acrylic *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.767 #50 75181881 109.99 SGD
Shipped after 2018-07-05
- Second face silicone first face acrylic   1Roll 1 NO.767 #50 75181836 28.99 SGD
In stock
25 Second face silicone first face acrylic   1Roll 1 NO.767 #50 75181854 49.99 SGD
Shipped after 2018-06-26
10 Second face silicone first face acrylic   1Roll 1 NO.767 #50 75181827 19.99 SGD
In stock
5 First face 17.16 second side 9.81   1Roll 1 NO.767 #50 75181811 9.99 SGD
In stock
20 Second face silicone first face acrylic   1Roll 1 NO.767 #50 75181845 39.99 SGD
In stock
40 Second face silicone first face acrylic *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.767 #50 75181872 80.99 SGD
Shipped after 2018-07-05
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-03-03 19:08:11
I used it to paste the silicone sheet metal, but there was no problem in performance. If it says so, it is difficult to peel off the release paper considerably, and because the number of turns is quite long, it can not be used up. I think that purchasers will increase if product development can be done in units of 5 m units.
This review is about item#75181854.
Mounting of automobile parts
4
From Japan
On 2018-02-23 18:28:00
I bought it to paste silicone products. There is not enough adhesion as I expected but stuck there fairly. It is a pity that the price will be considerably higher as the width becomes wider.
This review is about item#75181827.
Maintenance of LED
5
From Japan
On 2017-11-09 22:49:41
Purchased for mounting of LED set in silicon tube. 3 M double sided tape is set in the flexible type LED, but purchased for maintenance is not purchased because double sided tape is not attached. I felt uneasy because the tape was thin but strong adhesion, adhesion to aluminum material without problems. I am satisfied.
This review is about item#75181827.
Adhesion of silicon tube
4
From Japan
On 2017-08-29 20:45:28
I finished pasting the tape and the remaining windings were broken apart. I think that it will be a better product if it is partially improved.
This review is about item#75181811.
For fixing the silicon tube
5
From Japan
On 2016-02-24 16:02:06
There is a double-sided release paper, since one side is for silicon and one side is for metal, for plastics it will not adhere if you mistake the side to paste. Although the tape is thin, I fixed it with 3M double-sided tape on the surface for plastic. I thought that the adhesion was good.
This review is about item#75181827.
Stickiness is not so good
3
From Japan
On 2015-07-07 19:18:25
Because it is heat-resistant for use inside the car, I bought it because it has few adhesive residue, but I felt that the adhesion was somewhat weak. There seems to be no problem concerning heat resistance.
This review is about item#75181811.

Related Products