Buy more than* S$200* and get FREE SHIPPING

Double-Sided Film Tape

5.00 (1)
Shear Bond Strength (N/400mm2)
340.2
Tape Thickness (mm)
0.06
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Adhesive Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Adhesive Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.7643 #12 75181985 7.99 SGD
In stock
- - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.7643 #12 75182021 20.99 SGD
Shipped after 2018-05-10
- - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.7643 #12 75182046 34.99 SGD
Shipped after 2018-05-08
12.5 (vs. stainless steel) First face acrylic second face acrylic PET film 5 Transparency   1Roll 1 NO.7643 #12 75181976 3.99 SGD
In stock
- - - 40 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.7643 #12 75182037 28.99 SGD
Shipped after 2018-04-27
- - - 15 -   1roll 1 NO.7643 #12 75181994 10.99 SGD
In stock
- - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.7643 #12 75182003 13.99 SGD
Shipped after 2018-05-11
- - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.7643 #12 75182012 17.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when pasting transparent film
5
From Japan
On 2016-12-02 15:02:27
I also have high transparency and good handling, I think that it is a product of COSPA.
This review is about item#75181976.

Related Products