Buy more than* S$200* and get FREE SHIPPING

Double-Sided Film Tape

3.00 (2)
Shear Bond Strength (N/400mm2)
323.6
Tape Thickness (mm)
0.03
Tape Length (m)
100
...see all
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Color Adhesive Force (N/25mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Color Adhesive Force (N/25mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
First face acrylic second face acrylic PET film 5 Transparency 11.25 (versus stainless steel) 1Roll 1 NO.707 #4 75182055 8.14 SGD
In stock
- - 10 - - 1roll 1 NO.707 #4 75182064 17.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Adhesion of materials in manpower planning
5
From Japan
On 2016-01-18 22:08:21
I bought it because I recommended the product by directly contacting Teraoka factory with usage method and condition. I was looking for a thin one, but I was very satisfied. Both adhesion and shear adhesion were satisfactory when considering thinness. There is a point where there is one piece of handwriting, but if you do not cut it carefully it will not be able to cut well and it may become round and become useless. Because it is not a translation that can not be broken with hands, I made this evaluation comprehensively.
This review is about item#75182055.
Adhesion of flexible cable
1
From Japan
On 2015-08-18 17:39:41
I thought it was transparent as it was written as a film, but it was a thin type of ordinary double sided tape made of paper. Because I need the type of transparent film, next time I think that I will not buy any more because I can not use it per se. Look for a real film type.
This review is about item#75182055.

Related Products