Buy more than* S$200* and get FREE SHIPPING

Scotch Vinyl Tape

Purpose
Primary electrical insulation up to 600V in electrical wiring work. Construction in cold area. Protection from UV rays to plate cable connection parts, etc.
Volume Lower Efficiency (M ohm /m)
1 x 106 or more
Tensile Strength (N/10mm)
26
Adhesive Power (N/10mm)
3.1 (Steel)
Elongation (%)
250
Operating Humidity Range
-18 to 105
Adhesive
Rubber-based
Tape Thickness (mm)
0.18
Tape Length (m)
20
Base Material
Polyvinyl chloride resin
Standard
UL510, CSA
Tape Width (mm)
19
Weight (g)
90
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 33 19X20 75175721 19.71 SGD
In stock
ADD TO CART

Related Products