Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Neo Ball ZD-type 3-wavelength type

Rated Input Current (A)
0.34, 0.34
Mean Color Rendring Rating (Ra)
84, 84
Rating Life (Hours)
10000, 10000
Rated Input Voltage (V)
100, 100
Rated Power Consumption (W)
20, 20
Outer Diameter (phi mm)
50, 50
Connector
E26, E26
Cycle(Hz)
50/60, 50/60
Weight (g)
89, 89
Overall Length (mm)
133, 133
Type
100W power saving type
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Light Source Color Lower Light Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Light Source Color Lower Light Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1390, 1390 3 wavelength type daylight white 85, 85 1PC 1 EFD25EN/20-PDS 75175755 -
Discontinued
[x]
1305, 1305 3 wavelength type daylight color 80, 80 1PC 1 EFD25ED/20-PDS 75175737 -
Discontinued
[x]
1450, 1450 3 wavelength-shaped bulb color 88, 88 1PC 1 EFD25EL/20-PDS 75175746 -
Discontinued
[x]
ADD TO CART

Related Products