Buy more than* S$200* and get FREE SHIPPING

Garden Gloves

4.71 (7)
Purpose
Machinery industry. Agriculture. Fishing industry. Cleaning and service industry. Gardening and DIY.
Color
Blue
...see all>
Product Options
ADD TO CART
Around Palms (cm) Thickness (mm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Thickness (mm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6.9 26 S 1Pair 1 No.283 75184295 7.99 SGD
Shipped after 2018-04-23
22 0.8 7.8 26 L 1Pair 1 No.283 75184313 8.99 SGD
Shipped after 2018-04-23
24 0.8 8.3 27 XL 1Pair 1 No.283 75184322 8.99 SGD
Shipped after 2018-04-23
20 0.8 7.2 26 M 1Pair 1 No.283 75184304 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Used when spraying pesticides in agricultural work
5
From Japan
On 2018-03-02 13:02:46
Compared with the one without the jersey, it is saved because it prevents pesticide from entering from the cuff
This review is about item#75184322.
Dirty work such as cleaning
5
From Japan
On 2017-09-28 22:25:14
Compared with other products, it is yes, so I can not say clearly, but I do not think it will be able to steam even if I work. I have regularly used it for several years.
This review is about item#75184304.
Farm work in general
4
From Japan
On 2017-06-07 21:17:48
In the work of the partner, the part of the jersey is successful and it prevents soil from entering inside the glove and it is very easy to use. However, there were problems such as rubbing during work or opening a hole, and water entering during rice planting work.
This review is about item#75184313.
Cleaning with alkaline detergent
5
From Japan
On 2017-06-03 14:36:00
In other vinyl gloves (even with brushed back) it was like sweaty hands, but this glove will not be such a thing.
This review is about item#75184322.
It is used for removing pine needles.
5
From Japan
On 2016-12-26 16:19:13
When amateur work drops the pine needle at home in the garden of the home, the bare hands will be covered with pine resin, so working with this glove will help the fingers without getting dirty.
This review is about item#75184313.
Cleaning work etc.
5
From Japan
On 2016-07-01 11:01:19
I think that it is harder to steam than other rubber / vinyl gloves etc. I think that it is good.
This review is about item#75184313.
Planting of planting trees
4
From Japan
On 2015-02-09 21:12:58
The wrist part guts down, even if a little thick clothes are done, work is on the contrary without worrying.
This review is about item#75184313.

Related Products