Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves

3.67 (3)
Purpose
Food processing industry. Manufacture of medicinal chemicals. Metal processing industry. Machine industry. Oil and chemical plants. Cleaning and service industry.
Overall Length (cm)
24
Standard
Food Sanitation Law on
Color
Blue
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Thickness (mm) Middle Finger Length (cm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Thickness (mm) Middle Finger Length (cm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 0.06 7.7 Powder-Free S 1Box(100Sheet) 1 No.881 75184347 14.99 SGD
In stock
21 0.06 8.3 Powder-Free L 1Box(100Sheet) 1 No.881 75184365 14.99 SGD
In stock
19 0.06 8.2 Powder-Free M 1Box(100Sheet) 1 No.881 75184356 14.99 SGD
In stock
23 0.06 8.6 Powder-Free LL 1Box(100Sheet) 1 No.881 75184374 14.99 SGD
In stock
- - 7.4 Powder free SS 1Box(100Sheet) 1 No.881 75184331 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
During food processing
5
From Japan
On 2017-03-31 16:35:22
Because it is without powder it can be used without worrying about food. Because it is strong, it can also be used without fear of mixing due to breakage.
This review is about item#75184365.
Used for painting ashikake before painting, used at the time of painting. When washing the spray gun.
1
From Japan
On 2015-11-26 09:06:00
I tried to get in my hand trying to work but I got hurt. It was three consecutive. I will never use it again.
This review is about item#75184374.
Noodle work (Japanese, Western, medium noodles)
5
From Japan
On 2015-09-12 12:27:19
You can work comfortably without a strange chemical smell. Since there is no odor shift, you can use it solely for soba noodles
This review is about item#75184356.

Related Products