Buy more than* S$200* and get FREE SHIPPING

Cut Resistance Gloves KV660

2.33 (3)
Purpose
Oil work with a risk like metal processing.
Cut Resistance
Level 3 (CE EN388)
Color
Blue
Material
Resin: PVC Textile Division: Kevlar polyurethane
...see all
Product Options
ADD TO CART
Size Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL 25 9 32 1Pair 1 KV660 75184392 14.72 SGD
In stock
L 23.5 8.3 30 1Pair 1 KV660 75184383 14.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2017-02-01 15:26:47
It is thicker and harder than I thought. Grip strength is necessary for working on a day. I guess there is no way I can do it because it is a resistant creature.
This review is about item#75184383.
Work cutting pipe (band saw)
1
From Japan
On 2016-03-03 18:42:57
Weak in strength in a day Weak
This review is about item#75184392.
Used when processing hot agricultural products
4
From Japan
On 2015-11-04 19:19:33
Usability is good for price. I think there is also a re-purchase.
This review is about item#75184383.

Related Products