Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Anti Slip Gloves

4.33 (3)
Purpose
Transportation and warehousing industries. Cleaning and service industry. Light work. Agriculture and horticulture, DIY.
Around Palms (cm)
20
Middle Finger Length (cm)
7.8
Overall Length (cm)
23
Size
One Size Fits All
Color
Blue
Material
Resin part: natural rubber Textile Division: polyester, cotton, and other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 75184401 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
newspaper delivery
3
From Japan
On 2017-11-23 08:13:16
It was too big for me for free size. I should have made it to M of another manufacturer. Quality is good.
This review is about item#75184401.
clean up
5
From Japan
On 2013-12-18 16:54:29
Very, slip prevention worked, the work got much easier.
This review is about item#75184401.
Physical trafficking
5
From Japan
On 2013-10-03 18:05:34
It is perfect for a handy feeling! I usually used yellow bubble wrap ... ... after all! This is easy to carry!
This review is about item#75184401.

Related Products