Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves

Purpose
Electrical and electronic components industry. Food processing industry. Manufacture of medicinal chemicals. Machine industry.
Overall Length (cm)
29
Standard
Food Sanitation Law on
Color
White
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Type Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Type Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 8.0 Powder free L - 1Bag(100Sheet) 1 B0120 75184444 39.99 SGD
In stock
22.5 8.5 Powder free XL - 1Bag(100Sheet) 1 B0120 75184453 50.99 SGD
In stock
14.8 7.0 Powder free XS - 1Bag(100Sheet) 1 B0120 75184417 46.99 SGD
In stock
- 7.4 Powder free S - 1Bag(100Sheet) 1 B0120 75184426 37.99 SGD
In stock
19.6 7.6 Powder-Free M 0.1 1Bag(100Sheet) 1 B0120 75184435 37.99 SGD
In stock
ADD TO CART

Related Products