Buy more than* S$200* and get FREE SHIPPING

Single Lever Mixing Faucet

5.00 (2)
Mounting Hole Diameter (phi mm)
(Faucet) 24 + / over 2x2
Nominal Diameter (mm)
13
Length (mm)
(Spout) 260 (hot water core people) 203
Specification
Soft single. Single Lever Mixer Tap (13mm), Ecology handle, bubbles
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 SF-HB430SY 60924945 309.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of water faucet
5
From Japan
On 2015-07-06 17:23:29
The appearance is nice and easy to use
This review is about item#60924945.
cooking
5
From Japan
On 2014-01-24 22:14:17
Recent products are good
This review is about item#60924945.

Related Products