Buy more than* S$200* and get FREE SHIPPING

Hand Lap, Glass, Pump Dispenser

3.50 (20)
Material (pump part)
Brass
Material (Tubes)
Silicon
Material (cover)
PP
Diameter (phi mm)
85
Material (Body)
Glass
Height (mm)
(Without cap) 106
Capacity (mL)
180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRO-180 75187847 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 3
2 star 3
1 star 3
Review Rating: 3.50
20 Customer Reviews
The reviews are automatic translation.
To put cleaning liquid of optical equipment such as lens
2
From Japan
On 2017-05-24 16:17:14
As with other reviews, if you put in a volatile liquid, the inner tube expands and becomes thick and disengages from the joint. That is disappointing. I stopped it with a thin wire, but if I do not do such things I can not use Benzin etc.
This review is about item#75187847.
Lens Cleaning
1
From Japan
On 2017-03-15 11:54:50
Durability is difficult. The silicone tube inside is also easy to remove, the dispenser part is also brittle. Get off with the lid
This review is about item#75187847.
Used in IPA for product wiping at the time of inspection
5
From Japan
On 2016-06-27 12:07:21
I am satisfied with no other company products.
This review is about item#75187847.
Put solvents to peel off or rub off rubber type adhesive
2
From Japan
On 2016-01-30 12:32:11
Because the attached tube was easy to come off, I forced a thin silicone tube, but it got disguned with solvents. A tube not defeated by solvent is necessary.
This review is about item#75187847.
Put solvents to peel off or rub off rubber type adhesive
2
From Japan
On 2016-01-29 20:12:51
Silicone tube is too loose. I popped the solvent as soon as I turned the lid part. The size is too perfect so even a little power will come out. I forcely use a silicon tube that is smaller than one size.
This review is about item#75187847.
Disinfection of the skin for patients during acupuncture and moxibustion
5
From Japan
On 2016-01-12 16:14:25
I do not feel a problem in particular
This review is about item#75187847.
Used for putting lacquer with magic
1
From Japan
On 2015-11-02 15:22:04
Tubular silicon in the container? It got out altered and could not be used.
This review is about item#75187847.
Microscope cleaning
5
From Japan
On 2015-09-22 23:25:24
Items essential to animal hospitals.
This review is about item#75187847.
Cleaning of single lens reflex telephoto lens
5
From Japan
On 2015-09-05 17:39:54
Utilizing anhydrous alcohol and letting it penetrate into the cleaning papers, it sucked in only by adding a small amount (about 1 cm) of anhydrous alcohol, and it does not evaporate, it is very good. Since there is only one, we marked it unless we purchased it continuously.
This review is about item#75187847.
For technical research
5
From Japan
On 2015-08-25 16:05:23
It is used for technical research. Thank you very much for your quick response.
This review is about item#75187847.

Related Products