Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bearing Normal Number Material (Bearing) Dimensions d1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Material (Body) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Normal Number Material (Bearing) Dimensions d1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Material (Body) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6203-2RS - 23 12 65 17 16 104 - - 1pc 1 CTG-BR65 75839206 14.99 SGD
Shipped after 2018-05-31
6203-2RS - 23 12 70 17 16 113 - - 1pc 1 CTG-BR70 75839215 17.99 SGD
Shipped after 2018-05-31
6204-2RS - 27.6 14 75 20 18 164 - - 1pc 1 CTG-BR75 75839224 19.99 SGD
Shipped after 2018-05-31
626-2RS - 10.3 6 25 6 9 10 - - 1pc 1 CTG-BR25 75839127 7.99 SGD
Shipped after 2018-05-29
608-2RS - 12 7 30 8 11 17 - - 1pc 1 CTG-BR30 75839136 8.99 SGD
Shipped after 2018-05-28
6204-2RS - 27.6 14 80 20 18 176 - - 1pc 1 CTG-BR80 75839233 21.99 SGD
Shipped after 2018-05-31
6201-2RS - 16.8 10 45 12 14 50 - - 1pc 1 CTG-BR45 75839163 12.99 SGD
Shipped after 2018-05-31
6202-2RS - 20 11 60 15 15 77 - - 1pc 1 CTG-BR60 75839197 14.99 SGD
Shipped after 2018-05-31
6202-2RS - 20 11 55 15 15 70 - - 1pc 1 CTG-BR55 75839181 14.99 SGD
Shipped after 2018-05-31
696-2RS Steel / both rubber seal 8.6 5 20 6 8 5 Polyurethane / Shore A95 / Black - 1PC 1 CTG-BR20 75839111 5.99 SGD
Shipped after 2018-05-28
6000-2RS Steel / both rubber seal 14 8 40 10 12 30 Polyurethane / Shore A95 / Black - 1PC 1 CTG-BR40 75839154 8.99 SGD
Shipped after 2018-05-28
608-2RS - 12 7 35 8 11 20 - - 1pc 1 CTG-BR35 75839145 5.99 SGD
Shipped after 2018-05-28
6201-2RS - 16.8 10 50 12 14 56 - - 1pc 1 CTG-BR50 75839172 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Shaft slide
3
From Japan
On 2018-05-01 06:07:51
It was good in terms of size, but the price is high. I have not implemented yet so I do not know the durability
This review is about item#75839215.
Jig inside the semiconductor factory
4
From Japan
On 2017-07-02 15:10:52
It is inexpensive and quickly available, and satisfied. As a rubber roller, manufacturer specifications are also solid.
This review is about item#75839111.
Motorcycle stand
4
From Japan
On 2016-03-08 14:40:47
Oh, it feels nice, is it a little expensive?
This review is about item#75839154.

Related Products