Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Material (Bearing) Weight (g) Material (Body) Specification Bearing Normal Number Dimensions d1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Material (Bearing) Weight (g) Material (Body) Specification Bearing Normal Number Dimensions d1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 - 21 - - 608-2RS 12 7 30 15 8   1pc 1 CTG-BR30D 75839355 6.99 SGD
In stock
11 - 24 - - 608-2RS 12 7 35 15 8   1pc 1 CTG-BR35D 75839364 7.99 SGD
In stock
14 Steel / both rubber seal 66 Polyurethane / Shore A95 / Black Light load 6201-2RS 18.3 10 50 18 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CTG-BR50D 75839391 12.99 SGD
Shipped after 2018-02-22
15 - 90 - - 6202-2RS 21.6 11 60 19 15   1pc 1 CTG-BR60D 75839416 19.99 SGD
Shipped after 2018-02-23
18 - 188 - - 6204-2RS 29.3 14 75 22 20   1pc 1 CTG-BR75D 75839443 24.99 SGD
Shipped after 2018-02-22
8 - 7 - - 696-2RS 8.6 5 20 11 6   1pc 1 CTG-BR20D 75839337 9.99 SGD
Shipped after 2018-02-23
12 - 34 - - 6000-2RS 14 8 40 16 10   1pc 1 CTG-BR40D 75839373 12.99 SGD
Shipped after 2018-02-22
14 - 60 - - 6201-2RS 18.3 10 45 18 12   1pc 1 CTG-BR45D 75839382 14.99 SGD
Shipped after 2018-02-23
15 - 82 - - 6202-2RS 21.6 11 55 19 15   1pc 1 CTG-BR55D 75839407 16.99 SGD
Shipped after 2018-02-22
16 - 120 - - 6203-2RS 24.6 12 65 20 17   1pc 1 CTG-BR65D 75839425 20.99 SGD
Shipped after 2018-02-22
16 - 130 - - 6203-2RS 24.6 12 70 20 17   1pc 1 CTG-BR70D 75839434 24.99 SGD
Shipped after 2018-02-22
18 - 199 - - 6204-2RS 29.3 14 80 22 20   1pc 1 CTG-BR80D 75839452 21.99 SGD
Shipped after 2018-02-23
9 - 12 - - 626-2RS 10.3 6 25 12 6   1pc 1 CTG-BR25D 75839346 9.99 SGD
Shipped after 2018-02-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair parts
5
From Japan
On 2016-12-27 10:31:45
Two items of this item and order code 76084531 are used in the old style chain idler of Unari and it is used instead because it is genuine.
This review is about item#75839364.

Related Products