Buy more than* S$200* and get FREE SHIPPING

Torque Hinge

Material (pin)
Polycarbonate
Operating Temperature Range (deg C)
-5 to 65
Material (Body)
Polyacetal
Material
Adjustment screw, boss / SUS303
...see all
Product Options
ADD TO CART
Dimensions p (mm) Dimension W (mm) Dimensions E (mm) Dimension S (mm) Dimensions A (mm) Dimension d (mm) Dimension H (mm) Turning Angle (degree) Dimensions L (mm) Maximum Tightening Torque (N m) Weight (g) Dimensions H1 (mm) Color Dimensions d1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimension W (mm) Dimensions E (mm) Dimension S (mm) Dimensions A (mm) Dimension d (mm) Dimension H (mm) Turning Angle (degree) Dimensions L (mm) Maximum Tightening Torque (N m) Weight (g) Dimensions H1 (mm) Color Dimensions d1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47.5 56.5 11.5 38 17.5 12.5 21 Max275 63.5 Adjustment screw / 4 26 6.5 Matte black 6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ETH5764 75840344 24.92 SGD
Shipped after 2017-07-06
31.7 36.5 7.5 25.5 11.5 9 14 Max275 43 Adjustment screw /0.8 15 3.5 GrayWhite 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ETH3743-CL 75840317 15.16 SGD
Shipped after 2017-07-06
47.5 56.5 11.5 38 17.5 12.5 21 Max275 63.5 Adjustment screw / 4 26 6.5 GrayWhite 6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ETH5764-CL 75840326 24.92 SGD
Shipped after 2017-07-06
31.7 36.5 7.5 25.5 11.5 9 14 Maximum275 43 Adjustment screw /0.8 15 3.5 Matteblack 4.5   1PC 1 ETH3743 75840335 15.16 SGD
In stock
ADD TO CART

Related Products