Buy more than* S$200* and get FREE SHIPPING

Oil Cap

5.00 (1)
Operating Temperature Range (deg C)
-30-120
...see all>
Product Options
ADD TO CART
Material (Body) Material Dimension G Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Material Dimension G Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - G3/4 34 27 12 22   1pc 1 CP-3/4 75843546 4.99 SGD
In stock
- - G1/2 28.5 25 11 14   1pc 1 CP-1/2 75843537 3.99 SGD
In stock
Polyamide / matte black Oil seal / nitrile rubber (NBR) G1 42.5 29 13 28   1PC 1 CP-1 75843521 5.99 SGD
In stock
- - G1-1/2 57.5 34 13 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP-1.1/2 21549666 13.99 SGD
Shipped after 2018-05-01
- - G3/8 25 21 9 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP-3/8 21549693 15.99 SGD
Shipped after 2018-06-11
- - G1-1/4 52 32 13 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP-1.1/4 21549675 9.99 SGD
Shipped after 2018-05-01
- - G1/4 20.5 19 9 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP-1/4 21549684 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
OIL inlet lid
5
From Japan
On 2014-07-23 06:51:07
I am using it without problems.
This review is about item#75843546.

Related Products