Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Guide roller (wheel, double bearing)

1.00 (1)
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimensions L (mm) Weight (g) Dimensions Do (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimensions L (mm) Weight (g) Dimensions Do (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 18 20 30 13 17 12 22 3 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GRL30J2-L 75844291 34.99 SGD
Shipped after 2018-06-22
10 27 65 50 22 26 16 36 5.5 22.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GRL50J2-L 75844316 40.99 SGD
Shipped after 2018-06-22
8 23 40 40 18 22 14 30 4.5 18.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GRL40J2-L 75844307 36.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Automatic machine built-in use
1
From Japan
On 2015-07-08 15:04:10
Although the material of the product we received is steel S45C, since the material of the product that was sent was resin, please take measures. (Please return or return steel made.
This review is about item#75844316.

Related Products