Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clevis joint

5.00 (1)
Operating Temperature Range (deg C)
-30-80
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimension H (mm) Weight (g) Dimensions w (mm) Dimensions W1(mm) Dimensions H2(mm) Screw Diameter M Dimensions H1 (mm) Dimensions D (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimension H (mm) Weight (g) Dimensions w (mm) Dimensions W1(mm) Dimensions H2(mm) Screw Diameter M Dimensions H1 (mm) Dimensions D (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 24 4 6 12 9 M6x1 31 10 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJC06-M06 75849067 5.99 SGD
Shipped after 2018-06-21
12 48 28 12 24 18 M12x1.75 62 20 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJC12-M12 75849103 9.99 SGD
Shipped after 2018-06-22
14 56 42 14 27 22.5 M14x2 72 24 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJC14-M14 75849121 14.99 SGD
Shipped after 2018-06-22
6 24 3 6 12 9 M6x1 31 10 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJR06-M06 75849137 4.99 SGD
Shipped after 2018-06-22
10 40 15 10 20 15 M10x1.5 52 18 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJR10-M10 75849155 6.99 SGD
Shipped after 2018-06-22
10 40 16 10 20 15 M10x1.5 52 18 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJC10-M10 75849085 9.99 SGD
Shipped after 2018-06-22
10 40 16 10 20 15 M10x1.25 52 18 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJC10-M10F 75849094 6.99 SGD
Shipped after 2018-06-22
8 32 9 8 16 12 M8x1.25 42 14 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJC08-M08 75849076 5.99 SGD
Shipped after 2018-06-22
12 48 25 12 24 18 M12x1.75 62 20 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJR12-M12 75849173 8.99 SGD
Shipped after 2018-06-22
10 40 15 10 20 15 M10x1.25 52 18 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJR10-M10F 75849164 6.99 SGD
Shipped after 2018-06-22
12 48 28 12 24 18 M12x1.25 62 20 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJC12-M12F 75849112 9.99 SGD
Shipped after 2018-06-22
8 32 8 8 16 12 M8x1.25 42 14 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJR08-M08 75849146 5.99 SGD
Shipped after 2018-06-22
12 48 25 12 24 18 M12x1.25 62 20 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJR12-M12F 75849182 8.99 SGD
Shipped after 2018-06-22
14 56 41 14 27 22.5 M14x2 72 24 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CJR14-M14 75849191 14.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used to make parts that want to move all screw bolts like a hinge.
5
From Japan
On 2015-11-26 15:03:22
I bought the ring formula before but this one is easy to detach and handy.
This review is about item#75849137.

Related Products