Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension T (mm) Dimensions D (mm) Dimension d (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimensions D (mm) Dimension d (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4+/-0.1 14 10 2.2 1PC 1 KSR101404-SUS 75851063 1.99 SGD
In stock
6+/-0.1 17 12 5.2 1PC 1 KSR121706-SUS 75851176 2.99 SGD
In stock
5+/-0.1 15 12 2.4 1PC 1 KSR121505-SUS 75851115 2.99 SGD
In stock
8+/-0.1 15 12 3.8 1PC 1 KSR121508-SUS 75851133 2.99 SGD
In stock
6+/-0.1 11 8 2 1PC 1 KSR081106-SUS 75851027 1.99 SGD
In stock
3+/-0.1 14 10 1.7 1PC 1 KSR101403-SUS 75851054 1.99 SGD
In stock
2+/-0.1 17 12 1.6 1PC 1 KSR121702-SUS 75851142 1.99 SGD
In stock
5+/-0.1 17 12 4.3 1PC 1 KSR121705-SUS 75851167 2.99 SGD
In stock
4+/-0.1 11 8 1.3 1PC 1 KSR081104-SUS 75851011 1.99 SGD
In stock
8+/-0.1 11 8 2.6 1PC 1 KSR081108-SUS 75851036 1.99 SGD
In stock
8+/-0.1 17 12 6.9 1PC 1 KSR121708-SUS 75851185 2.99 SGD
In stock
5+/-0.1 21 16 5.5 1PC 1 KSR162105-SUS 75851203 2.99 SGD
In stock
6+/-0.1 15 12 2.8 1PC 1 KSR121506-SUS 75851124 2.99 SGD
In stock
4+/-0.1 17 12 3.4 1PC 1 KSR121704-SUS 75851151 2.99 SGD
In stock
6+/-0.1 21 16 6.6 1PC 1 KSR162106-SUS 75851212 2.99 SGD
In stock
8+/-0.1 21 16 8.8 1PC 1 KSR162108-SUS 75851221 3.99 SGD
In stock
2+/-0.1 11 8 0.6 1PC 1 KSR081102-SUS 75850993 1.99 SGD
In stock
6+/-0.1 14 10 3.4 1PC 1 KSR101406-SUS 75851072 1.99 SGD
In stock
4+/-0.1 15 12 1.9 1PC 1 KSR121504-SUS 75851106 1.99 SGD
In stock
10+/-0.1 21 16 11 1PC 1 KSR162110-SUS 75851237 3.99 SGD
In stock
3+/-0.1 11 8 0.9 1PC 1 KSR081103-SUS 75851002 1.99 SGD
In stock
2+/-0.1 14 10 1.1 1PC 1 KSR101402-SUS 75851045 1.99 SGD
In stock
8+/-0.1 14 10 4.5 1PC 1 KSR101408-SUS 75851081 2.99 SGD
In stock
4+/-0.1 21 16 4.4 1PC 1 KSR162104-SUS 75851194 2.99 SGD
In stock
2+/-0.1 15 12 0.9 1PC 1 KSR121502-SUS 75851097 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
It is the main part that I am producing as a hobby
5
From Japan
On 2018-06-01 16:00:53
I always take care of you, thank you for your prompt and accurate delivery every time I place an order, thank you for your continued support in dealing with monotalou.
This review is about item#75850993.
Used as a part of a seat belt of a car
5
From Japan
On 2018-05-16 20:15:21
I used to attach the parts to the seat attachment part, I was looking for a spacer that entered the inside diameter of the part of the other part with the bolt of the belt entering, I found the thing that is perfect here. I have taken care of many other things. I hope to find it a little easier, but I can not say a luxury.
This review is about item#75851106.
Used to adjust the rear hub of the bicycle
4
From Japan
On 2018-04-16 10:48:21
Although it does not suit size slightly to the shaft diameter, it can be used without particular problem. Currently I am thinking about examining other things if I get trouble because I am running a test.
This review is about item#75851097.
Reel spacer
4
From Japan
On 2018-04-11 15:04:46
The product line is rich and convenient. Although I am thankful for free shipping even in a small lot if possible.
This review is about item#75851124.
Adjusting the height of the door hinge
5
From Japan
On 2018-03-02 17:34:39
As the building was 35 years old, the hinges also got worn out and the door frame and the door began to rub, but this spacer solved cleanly.
This review is about item#75850993.
Spacer for bolt nut
5
From Japan
On 2018-01-12 14:35:14
It is not likely to be a product! I think that it is expensive unit price but it is a cheap commodity if it thinks about one off production.
This review is about item#75851097.
With car reinforcement bar
5
From Japan
On 2017-11-16 21:00:36
Is it good if there are some types of thickness? Or it's cheap and custom made
This review is about item#75851151.
Modification of bicycle chain line
4
From Japan
On 2017-10-01 13:08:13
Used to put between crank and chain ring I tried and error to find a chain line, so I wanted a thing from 1.0 mm to 1.5 mm It purchased another aluminum spacer Compared to the cheap of multiple sets of aluminum felt very expensive Will not it be a bit cheaper with multiple sets of items
This review is about item#75851045.
To fix the falling position of the door due to wear of indoor door's honor washer
5
From Japan
On 2017-09-29 15:50:25
I was considering replacing the hinge, but because of the rich variety of washer rings, there is something perfect size and it was saved.
This review is about item#75851002.
Alternative use of automobile parts
3
From Japan
On 2016-11-02 04:20:22
I am not satisfied because I do not know between details because it is not used
This review is about item#75851063.

Related Products