Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Turnbuckle

3.50 (10)
Material (nuts)
Steel
Material (bolt)
S45C triiron coating HRC33 to 39
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension L2 (mm) Dimensions A (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Screw Diameter M Dimension L3 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension L2 (mm) Dimensions A (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Screw Diameter M Dimension L3 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 60 10 24 94 100 M12x1.75 55   1PC 1 TBS1-M12-L 75851666 14.99 SGD
In stock
24 80 13 32 125 225 M16x2 74   1PC 1 TBS1-M16-L 75851684 22.99 SGD
In stock
30 100 16 40 156 440 M20x2.5 92 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TBS1-M20 75851693 32.99 SGD
Shipped after 2018-07-05
30 100 16 40 156 440 M20x2.5 92   1PC 1 TBS1-M20-L 75851702 34.99 SGD
Shipped after 2018-07-19
17 50 8 20 78 60 M10x1.5 45   1PC 1 TBS1-M10-L 75851641 11.99 SGD
In stock
17 50 8 20 78 60 M10x1.5 45   1PC 1 TBS1-M10 75851632 11.99 SGD
In stock
19 60 10 24 94 100 M12x1.75 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TBS1-M12 75851657 17.99 SGD
Shipped after 2018-06-27
24 80 13 32 125 225 M16x2 74 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TBS1-M16 75851675 28.99 SGD
Shipped after 2018-06-27
10 30 5 12 47 13 M6x1 27   1PC 1 TBS1-M6-L 75851745 5.99 SGD
In stock
13 40 6.5 16 62.5 30 M8x1.25 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TBS1-M8 75851754 10.99 SGD
Shipped after 2018-06-27
13 40 6.5 16 62.5 30 M8x1.25 36   1PC 1 TBS1-M8-L 75851763 7.99 SGD
In stock
8 25 4 10 39 7 M5x0.8 23   1PC 1 TBS1-M5-L 75851727 6.99 SGD
In stock
8 25 4 10 39 7 M5x0.8 23   1PC 1 TBS1-M5 75851711 8.99 SGD
In stock
10 30 5 12 47 13 M6x1 27   1PC 1 TBS1-M6 75851736 5.99 SGD
Shipped after 2018-07-04
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
This time use as parts for automobiles.
5
From Japan
On 2018-04-23 17:46:04
Even assuming the necessary scenes structurally, it is made very strong. Somewhat expensive impression is also received, but it is necessary item.
This review is about item#75851641.
For optical axis adjustment
3
From Japan
On 2017-11-13 19:14:08
The right screw - right screw is displayed first though it is a turn buckle. Attention to wana Right screw - It is wonderful that there are half screw parts of the left screw.
This review is about item#75851745.
On the undercarriage
5
From Japan
On 2017-11-06 20:28:38
Because the price was cheap, I was worried about strength but satisfied with no problem.
This review is about item#75851745.
As a part of the production
4
From Japan
On 2017-06-23 14:43:40
It is very easy to use, but I thought it would be better if the price could be suppressed a little more.
This review is about item#75851763.
To fine-adjust the outgoing width
5
From Japan
On 2017-05-12 18:42:08
It will be used with the adjustable bolt, but after adjustment it can be tightened by the nut and it will not worry about loosening, so it is safe. This size is not suitable for places where there is much force, but it can be saved because it allows fine adjustment of the length.
This review is about item#75851745.
maintenance
1
From Japan
On 2017-02-04 22:28:00
Purchased as a turnbuckle. Unbelievable goods say both right-handed screws. I'd like to return a real turnbuckle.
This review is about item#75851736.
As a part for the back step of the bike
5
From Japan
On 2016-06-30 16:24:16
Rod end (Oil-free female screw) A right-handed screw type and a rod end (oilless female screw) right hand thread type worked well. M6
This review is about item#75851745.
Link Vault Connection
1
From Japan
On 2016-04-09 01:03:36
I also made a mistake. Turnbuckle screws are originally a combination of right and left screws. However, it is like selling mate- rials with right-hand threads as turnbuckles, which is conducive to mistakes. Is it possible to exchange it?
This review is about item#75851736.
For optical axis sensor adjustment
1
From Japan
On 2015-12-17 13:19:59
The thing which is right thread + left thread is a turnbuckle. Things with right screw + right screw are not called turn buckle. I bought it with a right-handed screw and a left-handed screw, the link ball that was in the trap. Moreover, it is impossible to return only right + right, as it is absolutely certain that he can make a mistake because he is absolute.
This review is about item#75851745.
To work
5
From Japan
On 2015-09-22 19:39:30
I wanted a slightly short product, but I am satisfied
This review is about item#75851745.

Related Products