Buy more than* S$200* and get FREE SHIPPING

Drive Tensioner

Operating Temperature Range (deg C)
-20-70
...see all>
Product Options
ADD TO CART
Material (Body) Specification Dimensional di (phi mm) Dimensions do (mm) Chain No. Dimension S (mm) Dimensions A (mm) Dimensions a (mm) Weight (g) Number of Gears Chain Speed (m/s) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Specification Dimensional di (phi mm) Dimensions do (mm) Chain No. Dimension S (mm) Dimensions A (mm) Dimensions a (mm) Weight (g) Number of Gears Chain Speed (m/s) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Special elastic plastic Maximum tension force (N) /28.2 105 128.4 50 5.5-28 153 130 24 26 4.2 (acceptable)   1PC 1 910-026-01 75859077 73.99 SGD
Shipped after 2018-01-22
Special elastic plastic Maximum tension force (N) /13.4 87.5 105.5 40 4.5-27 135.8 102 12 26 7.5 (acceptable)   1PC 1 908-026-01 75859034 59.99 SGD
Shipped after 2018-01-22
- - 124.6 148 50 6.5-33 177 153 30 30 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 910-030-01 75859086 86.99 SGD
Shipped after 2018-01-22
- - 76.8 89.8 35 4-27 113 101 7 30 -   1pc 1 906-030-01 75859025 66.99 SGD
Shipped after 2018-01-22
- - 101.6 121.5 40 5-30 161.6 117 19 30 -   1pc 1 908-030-01 75859043 69.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products