Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Diameter M Dimension W (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter M Dimension W (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10x1.5 17 37.5 75 105 1PC 1 LHN1-50 75859594 9.99 SGD
In stock
M12x1.75 19 45 90 150 1PC 1 LHN1-60 75859603 14.99 SGD
In stock
M8x1.25 13 30 60 46 1pc 1 LHN1-40 75859585 7.99 SGD
In stock
M16x2 24 60 120 310 1pc 1 LHN1-80 75859612 26.99 SGD
In stock
M20x2.5 30 75 150 550 1pc 1 LHN1-100 75859551 37.99 SGD
In stock
M5x0.8 8 20 40 12 1pc 1 LHN1-25 75859567 4.99 SGD
In stock
M24x3 36 100 200 1000 1pc 1 LHN1-120 75859542 62.99 SGD
Shipped after 2018-02-15
M6x1 10 22.5 45 20 1pc 1 LHN1-35 75859576 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used when installing parts around the car engine
5
From Japan
On 2017-08-15 17:59:27
It looks black and cool. I hope there will be a little longer if possible. * Although it may be perhaps !!
This review is about item#75859585.
bike
4
From Japan
On 2017-08-08 17:48:16
It can be used for adjustment of suspension arm of off-road motorcycle It is good to be able to be done.
This review is about item#75859594.
As an adjuster.
5
From Japan
On 2017-05-12 18:39:11
Use of the set with the turnbuckle is the basis and adjustment of the outgoing width on both sides is possible with this nut, so it is convenient to make fine adjustments. Surface treatment is done, but mackerel easily.
This review is about item#75859576.
Damper extension
5
From Japan
On 2016-08-05 17:40:47
I used it for machining the engine torque damper!
This review is about item#75859594.
For motorcycles
5
From Japan
On 2016-06-24 18:01:30
I used it to remodel the rear suspension. This length is just fine. We only pray for resistance to rust.
This review is about item#75859603.

Related Products