Buy more than* S$200* and get FREE SHIPPING

End Caps, Square-Pipe

3.33 (3)
Allowable Load (N)
3000
Operating Temperature Range (deg C)
-30 to 100
Material (Body)
Polyamide, matte black
...see all>
Product Options
ADD TO CART
Weight (g) Material (nuts) Dimensions W2(mm) Dimensions W1(mm) Dimensions H2(mm) Dimensions H1 (mm) Dimensions T1 (mm) Dimension W (mm) Dimension T (mm) Bolt Diameter (M) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (nuts) Dimensions W2(mm) Dimensions W1(mm) Dimensions H2(mm) Dimensions H1 (mm) Dimensions T1 (mm) Dimension W (mm) Dimension T (mm) Bolt Diameter (M) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Steel (galvanized) 27 to 26 30 5 5 1.5 to 2 30 6.5 M 8x1.25 34   1PC 1 NDLQ30-M8 75860337 3.99 SGD
Shipped after 2018-01-22
41 Steel (galvanized) 22 25 8 27 1.5 25 10 M12x17.5 37   1PC 1 NDEQ25-M12 75860215 4.99 SGD
Shipped after 2018-01-22
16 Steel (galvanized) 17 to 16 20 1 1 1.5 to 2 20 8 M10x1.5 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDLQ20-M10 75860276 3.99 SGD
Shipped after 2018-01-26
10 Steel (galvanized) 17 to 16 20 5 5 1.5 to 2 20 5 M 6x1 34   1PC 1 NDLQ20-M6 75860285 2.99 SGD
Shipped after 2018-01-22
17 Steel (galvanized) 23 to 22 25 5 5 1 to 1.5 25 6.5 M 8x1.25 34   1PC 1 NDLQ25-M8 75860312 2.99 SGD
Shipped after 2018-01-22
32 Steel (galvanized) 27 30 10.5 30 1.5 30 6.5 M 8x1.25 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDEQ30A-M8 75860242 5.99 SGD
Shipped after 2018-01-26
21 Steel (galvanized) 22 25 5 5 1.5 25 8 M10x1.5 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDLQ25-M10 75860303 4.99 SGD
Shipped after 2018-01-26
24 Steel (galvanized) 27 to 26 30 5 5 1.5 to 2 30 8 M10x1.5 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDLQ30-M10 75860321 6.99 SGD
Shipped after 2018-01-25
11 Steel (galvanized) 17 to 16 20 5 5 1.5 to 2 20 6.5 M 8x1.25 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDLQ20-M8 75860294 8.99 SGD
Shipped after 2018-01-25
33 Steel (galvanized) 22 25 10 29.5 1.5 25 8 M10x1.5 37   1PC 1 NDEQ25-M10 75860206 3.99 SGD
Shipped after 2018-01-22
42 Steel (galvanized) 26 30 10 29.5 2 30 8 M10x1.5 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDEQ30B-M10 75860251 6.99 SGD
Shipped after 2018-01-26
44 Steel (galvanized) 27 30 10 29.5 1.5 30 8 M10x1.5 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDEQ30A-M10 75860233 5.99 SGD
Shipped after 2018-01-26
23 Steel (galvanized) 22 25 10.5 30 1.5 25 6.5 M 8x1.25 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDEQ25-M8 75860224 14.99 SGD
Shipped after 2018-01-26
31 Steel (galvanized) 26 30 10 30 2 30 6.5 M 8x1.25 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDEQ30B-M8 75860267 5.99 SGD
Shipped after 2018-01-25
17 Steel,zinc-plated 17 20 10.5 30 1.5 20 6.5 M 8x1.25 37   1PC 1 NDEQ20-M8 75860197 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
A cap of a cut of aluminum products overseas
5
From Japan
On 2017-11-30 13:38:42
I searched for an end cap in the country because the incision seems to be injured and it is dangerous, but it was perfect, so I will purchase additional. Thank you very much.
This review is about item#75860312.
Exchange for toch breakage of the chaise longue
1
From Japan
On 2017-10-19 11:02:15
I can not find a flat bolt base to attach to the end of the end cap. I wanted you to post it on the same page.
This review is about item#75860321.
Used as an end cap of square pipes processed by original
4
From Japan
On 2015-09-08 15:44:51
As a product, when I attach it to a cockpipe, I like the appearance very well, but the feeling of tightness is a little sweet.
This review is about item#75860337.

Related Products