Buy more than* S$200* and get FREE SHIPPING

End Caps, Square-Pipe

4.33 (3)
Bottle Shape
Hexagon
Operating Temperature Range (deg C)
-30 to 100
Material (Body)
Polyamide matte black
...see all>
Product Options
ADD TO CART
Allowable Load (N) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimensions H1 (mm) Dimension W (mm) Bolt Diameter (M) Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (N) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimensions H1 (mm) Dimension W (mm) Bolt Diameter (M) Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 19 17 to 16 20 27 20 M12x1.75 34 9 1PC 1 NDAQ20-M12X30 75860346 1.99 SGD
Shipped after 2018-01-22
1000 19 19 to 18 22 27 22 M12x1.75 34 11 1PC 1 NDAQ22-M12X30 75860355 5.99 SGD
Shipped after 2018-01-25
1000 19 22 to 21 25 27 25 M12x1.75 34 14 1PC 1 NDAQ25-M12X30 75860364 2.99 SGD
Shipped after 2018-01-22
1500 27 22 to 21 25 32 25 M16x2 34 15 1PC 1 NDAQ25-M16X30 75860373 3.99 SGD
Shipped after 2018-01-22
1500 27 27 to 26 30 32 30 M16x2 25 20 1PC 1 NDAQ30-M16X30 75860382 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Leg extension of ready-made products
5
From Japan
On 2018-01-16 20:03:26
Since the material is plastic, I had anxiety before putting on it, but once it was assembled it was firmly fixed and worrying anxiety. It was over the full mark with the dimensions as shown.
This review is about item#75860346.
Parts replacement for long-legged legs
4
From Japan
On 2017-12-02 12:02:41
Because the long part being used for years has broken the plastic part of the legs due to aged deterioration, the screw of the adjuster stopped stopping, so I bought it for that replacement. It is convenient because this item has an adjuster attached from the beginning. Just because the material of the adjuster is also a solid plastic, I think it was better if the part in contact with the floor was made of rubber.
This review is about item#75860364.
Furniture leg end cap
4
From Japan
On 2017-06-17 14:33:31
Just size square pipes of 25 x 25. There is an adjuster, it can correspond to floor unevenness. A commercially available cushioning material is affixed when the seat plate is a little bigger.
This review is about item#75860364.

Related Products