Buy more than* S$200* and get FREE SHIPPING

Vibration-Proof Rubber

4.87 (15)
Material (Body)
Natural rubber (NR) share A55 +/- 5 Black
...see all>
Product Options
ADD TO CART
Bolt Diameter (M) Dimension H (mm) Dimensions L (mm) Weight (g) Material Maximum Deflection (mm) Spring Constant (N/mm) Dimensions Lf (mm) Maximum Load (N) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Diameter (M) Dimension H (mm) Dimensions L (mm) Weight (g) Material Maximum Deflection (mm) Spring Constant (N/mm) Dimensions Lf (mm) Maximum Load (N) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 4x0.7 15 10 3 Male thread, female / SS400 galvanized 3.75 - 4 65 10   1PC 1 VD2-1015M4 75861247 1.99 SGD
Shipped after 2018-04-23
M 4x0.7 10 10 5 Male thread, female / SS400 galvanized 2.5 80 4 200 15   1PC 1 VD2-1510M4 75861256 1.99 SGD
Shipped after 2018-04-23
M 4x0.7 15 10 6 Male thread, female / SS400 galvanized 3.75 35 4 130 15   1PC 1 VD2-1515M4 75861265 1.99 SGD
Shipped after 2018-04-23
M 4x0.7 10 10 2 Male thread, female / SS400 galvanized 2.5 36 4 90 10   1PC 1 VD2-1010M4 75861231 1.99 SGD
Shipped after 2018-04-23
M 4x0.7 20 10 7 Male thread, female / SS400 galvanized 5 30 4 150 15   1PC 1 VD2-1520M4 75861274 1.99 SGD
Shipped after 2018-04-23
M 6x1 25 18 18 Male thread, female / SS400 galvanized 6.25 50 6 315 20   1PC 1 VD2-2025M6 75861301 2.99 SGD
Shipped after 2018-04-23
M 6x1 15 18 26 Male thread, female / SS400 galvanized 3.75 184 6 690 25   1PC 1 VD2-2515M6 75861317 2.99 SGD
Shipped after 2018-04-23
M 6x1 30 18 36 Male thread, female / SS400 galvanized 7.5 76 6 570 25   1PC 1 VD2-2530M6 75861335 2.99 SGD
Shipped after 2018-04-23
M 8x1.25 20 23 73 Male thread, female / SS400 galvanized 5 302 8 1510 40   1PC 1 VD2-4020M8 75861371 5.99 SGD
Shipped after 2018-04-23
M 8x1.25 40 23 98 Male thread, female / SS400 galvanized - 163 8 1630 40   1PC 1 VD2-4040M8 75861396 6.99 SGD
Shipped after 2018-04-23
M 10x1.5 20 28 115 Male thread, female / SS400 galvanized 5 720 10 3600 50   1PC 1 VD2-5020M10 75861405 7.99 SGD
Shipped after 2018-04-23
M 10x1.5 30 28 135 Male thread, female / SS400 galvanized 7.5 343 10 2575 50   1PC 1 VD2-5030M10 75861414 8.99 SGD
Shipped after 2018-04-23
M 10x1.5 40 28 160 Male thread, female / SS400 galvanized - 244 10 2440 50   1PC 1 VD2-5040M10 75861423 9.99 SGD
Shipped after 2018-04-23
M 10x1.5 45 28 170 Male thread, female / SS400 galvanized 11.25 230 10 2590 50   1PC 1 VD2-5045M10 75861432 9.99 SGD
Shipped after 2018-04-23
M 10x1.5 50 28 185 Male thread, female / SS400 galvanized 12.5 176 10 2200 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VD2-5050M10 75861441 10.99 SGD
Shipped after 2018-04-25
M 3x0.5 8 6 1 Malethread,female/SS400galvanized 2 38 3 75 8   1PC 1 VD2-0808M3 75861222 1.99 SGD
Shipped after 2018-04-23
M 6x1 15 18 15 Malethread,female/SS400galvanized 3.75 95 6 355 20   1PC 1 VD2-2015M6 75861283 2.99 SGD
Shipped after 2018-04-23
M 6x1 20 18 17 Malethread,female/SS400galvanized 5 53 6 265 20   1PC 1 VD2-2020M6 75861292 2.99 SGD
Shipped after 2018-04-23
M 6x1 20 18 28 Malethread,female/SS400galvanized 5 121 6 605 25   1PC 1 VD2-2520M6 75861326 2.99 SGD
Shipped after 2018-04-23
M 8x1.25 15 20 41 Malethread,female/SS400galvanized 3.75 143 8 535 30   1PC 1 VD2-3015M8 75861344 3.99 SGD
Shipped after 2018-04-23
M 8x1.25 20 20 43 Malethread,female/SS400galvanized 4 423 8 1690 30   1PC 1 VD2-3020M8 75861353 3.99 SGD
Shipped after 2018-04-23
M 8x1.25 30 20 50 Malethread,female/SS400galvanized 7.5 113 8 850 30   1PC 1 VD2-3030M8 75861362 4.99 SGD
Shipped after 2018-04-23
M 8x1.25 30 23 85 Malethread,female/SS400galvanized 7.5 204 8 1530 40   1PC 1 VD2-4030M8 75861387 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
Vibration isolation for small engines
5
From Japan
On 2018-03-19 21:15:03
Because there are so many types it is hard to find out, it will definitely be the same item if you buy it once.
This review is about item#75861283.
Antivibration of model aircraft motor
5
From Japan
On 2018-03-08 16:49:35
Goods, batching matched. The price is cheap, it is attractive. Thank you very much.
This review is about item#75861222.
Small engine mount
5
From Japan
On 2018-02-09 22:41:43
It is hard to use for mounting the engine of a mowing machine
This review is about item#75861283.
Used as a mounting part for the cowl of a motorcycle
5
From Japan
On 2017-09-23 10:44:04
The price of the cowl fixed mounting parts of the original motorcycle had soared so much that I tried purchasing it. We have adjusted it with a washer without problems, because it is cheap, it can be bad! I bought it.
This review is about item#75861353.
For installation of MOTOR paraglider engine
4
From Japan
On 2017-09-07 20:17:50
Although it is a 130 CC engine, it has quite a few vibrations and it has been replaced several times. Although I flew several times (several hours) by exchanging with the parts this time, no trouble has not appeared.
This review is about item#75861362.
Used to make car substitutes, substitute products for Mr. Sekuten
5
From Japan
On 2017-07-12 18:37:45
It was saved. I did not even know that there are such parts, so I was able to bring old cars back to life.
This review is about item#75861292.
Used for anti-vibration materials of chain saws
5
From Japan
On 2017-05-10 06:12:44
It is used as a substitute for genuine parts supply cutoff. It is in use without any problem.
This review is about item#75861292.
Engine Maintenance
5
From Japan
On 2016-11-02 15:27:26
I was looking for the same product. I think that it is a good product, I would like to purchase again.
This review is about item#75861283.
Machine maintenance
5
From Japan
On 2016-10-07 16:41:05
This size was incomplete and the male thread part was a little long, so I cut it and used it. It is a product I would like to continue to produce in the future.
This review is about item#75861231.
Model parts
5
From Japan
On 2016-04-12 21:49:39
I found something difficult to obtain, it was saved.
This review is about item#75861222.

Related Products