Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Maximum Deflection (mm) Spring Constant (N/mm) Maximum Load (N) Dimensions D (mm) Bolt Diameter (M) Dimension H (mm) Dimensions L (mm) Weight (g) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Deflection (mm) Spring Constant (N/mm) Maximum Load (N) Dimensions D (mm) Bolt Diameter (M) Dimension H (mm) Dimensions L (mm) Weight (g) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.75 94 352 20 M 6x1 15 18 18 -   1pc 1 VD1-2015M6 75861983 2.99 SGD
In stock
3.75 142 534 30 M 8x1.25 15 20 45 -   1pc 1 VD1-3015M8 75862053 3.99 SGD
In stock
5 718 3589 50 M 6x1 20 28 130 -   1pc 1 VD1-5020M10 75862114 7.99 SGD
In stock
1 230 230 15 M 4x0.7 8 10 5 -   1pc 1 VD1-1508M4 75861947 1.99 SGD
In stock
2.5 79 198 15 M 4x0.7 10 10 6 -   1pc 1 VD1-1510M4 75861956 1.99 SGD
In stock
5 52 260 20 M 6x1 20 18 25 -   1pc 1 VD1-2020M6 75861992 2.99 SGD
In stock
3.75 33 125 15 M 4x0.7 15 10 7 -   1pc 1 VD1-1515M4 75861965 1.99 SGD
In stock
5 250 1250 30 M 8x1.25 20 20 50 -   1pc 1 VD1-3020M8 75862062 3.99 SGD
In stock
7.5 112 843 30 M 8x1.25 30 20 57 -   1pc 1 VD1-3030M8 75862071 4.99 SGD
In stock
6.25 108 675 25 M 6x1 25 18 35 -   1pc 1 VD1-2525M6 75862035 2.99 SGD
In stock
7.5 75 562 25 M 6x1 30 18 38 -   1pc 1 VD1-2530M6 75862044 2.99 SGD
In stock
2 35 70 8 M 3x0.5 8 6 1 -   1pc 1 VD1-0808M3 75861913 1.99 SGD
In stock
10 244 2436 50 M 6x1 40 28 170 -   1pc 1 VD1-5040M10 75862132 9.99 SGD
In stock
2.5 36 89 10 M 4x0.7 10 10 2 -   1pc 1 VD1-1010M4 75861922 1.99 SGD
In stock
3.75 183 687 25 M 6x1 15 18 28 -   1pc 1 VD1-2515M6 75862017 2.99 SGD
In stock
5 29 145 15 M 4x0.7 20 10 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD1-1520M4 75861974 3.99 SGD
Shipped after 2018-06-22
12.5 176 2198 50 M 6x1 50 28 195 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD1-5050M10 75862157 13.99 SGD
Shipped after 2018-06-22
3.75 16 60 10 M 4x0.7 15 10 3 -   1pc 1 VD1-1015M4 75861931 1.99 SGD
In stock
11.25 201 2265 50 M 6x1 45 28 180 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD1-5045M10 75862141 10.99 SGD
Shipped after 2018-06-22
5 300 1500 40 M 8x1.25 20 23 80 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD1-4020M8 75862087 5.99 SGD
Shipped after 2018-06-22
10 162 1620 40 M 8x1.25 40 23 100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD1-4040M8 75862105 9.99 SGD
In stock
5 120 602 25 M 6x1 20 18 31 -   1pc 1 VD1-2520M6 75862026 5.99 SGD
In stock
7.5 343 2570 50 M 6x1 30 28 184 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD1-5030M10 75862123 8.99 SGD
Shipped after 2018-06-22
7.5 204 1527 40 M 8x1.25 30 23 95 -   1pc 1 VD1-4030M8 75862096 8.99 SGD
In stock
6.25 50 310 20 M 6x1 25 18 20 Male thread / SS400 / zinc plating   1PC 1 VD1-2025M6 75862001 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Vibration proof of fuel tank
4
From Japan
On 2018-04-11 10:43:37
It is perfect for goods I think that there is a kind in the size of the product a little more
This review is about item#75862044.
For equipment vibration countermeasures
4
From Japan
On 2017-10-19 15:46:39
Normally, the quantity is about 20 ~ 50, but I ordered 100 and 200 this time, but if I enter the next month, I will order about 300, but I do not put it individually in a bag and put it together Please send in 50 or 100 pieces. It is troublesome to release the bag, so I think it is a very troublesome work.
This review is about item#75861922.
Vibration reduction of generator
1
From Japan
On 2017-05-13 00:06:51
It was described as zinc plating, and the picture is also zinc-like. However, it is UNIQLO that I received anything after all, did not I? Is it? Is it? I want you to investigate ..., Monotaro! I use it on a ship so it will not be rusty later on rust rust.
This review is about item#75862114.
Simple Massager Repair
3
From Japan
On 2017-02-03 20:54:48
I do not understand it because it is not used as purchase as chloroprene reserve (spring coefficient is small), but I think that it can be used enough here on the calculation. Durability is a problem.
This review is about item#75861992.
Vibration prevention
2
From Japan
On 2016-05-13 15:59:12
Every time I place an order I do not know exactly which one is nutbed or not attached
This review is about item#75862105.
Cushion mechanism of radio control
5
From Japan
On 2016-05-01 19:55:08
Damage to the frame was almost perfectly resolved by combining this part with the part which was only aluminum until now. I think it is a very good part because it costs a little but can improve quality.
This review is about item#75861913.
To motorcycle
5
From Japan
On 2016-03-24 10:06:42
Used to fasten the muffler I was worried because it was not heat resistant but our problem is not bolt so long
This review is about item#75861983.
Koukann
5
From Japan
On 2016-03-09 20:13:17
Iiyo
This review is about item#75862071.
Anti-vibration of multi-copter motor
5
From Japan
On 2016-01-10 22:51:39
In order to stabilize the aerial shooting image, we focused on stable flight of the drone itself and made improvements. The use of anti-vibration rubber was effective.
This review is about item#75861913.
Racing cart
5
From Japan
On 2015-12-19 02:33:54
I am expecting durability because it is the use of a lot of vibration.
This review is about item#75861983.

Related Products