Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Spring Constant (N/mm) Dimensions Lf (mm) Maximum Load (N) Dimensions D (mm) Bolt Diameter (M) Dimension H (mm) Weight (g) Material Maximum Deflection (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spring Constant (N/mm) Dimensions Lf (mm) Maximum Load (N) Dimensions D (mm) Bolt Diameter (M) Dimension H (mm) Weight (g) Material Maximum Deflection (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 8 757 30 M 8x1.25 40 53 - 10   1pc 1 VD3-3040M8 75862306 5.99 SGD
Shipped after 2018-01-22
205 8 1535 40 M 8x1.25 30 80 - 7.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD3-4030M8 75862315 5.99 SGD
Shipped after 2018-02-14
343 10 2570 50 M 10x1.5 30 125 - 7.5   1pc 1 VD3-5030M10 75862333 8.99 SGD
Shipped after 2018-01-22
36 4 90 10 M 4x0.7 10 2 - 2.5   1pc 1 VD3-1010M4 75862175 1.99 SGD
Shipped after 2018-01-22
17 4 65 10 M 4x0.7 15 3 - 3.75   1pc 1 VD3-1015M4 75862184 1.99 SGD
Shipped after 2018-01-22
30 4 152 15 M 4x0.7 20 8 - 5   1pc 1 VD3-1520M4 75862211 2.99 SGD
Shipped after 2018-01-22
38 3 75 8 M 3x0.5 8 1 - 2   1pc 1 VD3-0808M3 75862166 1.99 SGD
Shipped after 2018-01-22
121 6 605 25 M 6x1 20 26 Male thread / SS400 / zinc plating 5   1PC 1 VD3-2520M6 75862254 2.99 SGD
Shipped after 2018-01-22
85 6 530 25 M 6x1 25 29 Male thread / SS400 / zinc plating 6.25   1PC 1 VD3-2525M6 75862263 2.99 SGD
Shipped after 2018-01-22
114 8 855 30 M 8x1.25 30 45 Male thread / SS400 / zinc plating 7.5   1PC 1 VD3-3030M8 75862297 4.99 SGD
Shipped after 2018-01-22
77 6 575 25 M 6x1 30 25 Male thread / SS400 / zinc plating 7.5   1PC 1 VD3-2530M6 75862272 2.99 SGD
Shipped after 2018-01-22
410 8 2050 30 M 8x1.25 20 39 Male thread / SS400 / zinc plating 5   1PC 1 VD3-3020M8 75862281 3.99 SGD
Shipped after 2018-01-22
53 6 267 20 M 6x1 20 16 Male thread / SS400 / zinc plating 5   1PC 1 VD3-2020M6 75862236 2.99 SGD
Shipped after 2018-01-22
95 6 355 20 M 6x1 15 13 Male thread / SS400 / zinc plating 3.75   1PC 1 VD3-2015M6 75862227 2.99 SGD
Shipped after 2018-01-22
50 6 315 20 M 6x1 25 19 - 6.25   1pc 1 VD3-2025M6 75862245 5.99 SGD
Shipped after 2018-01-26
245 10 2445 50 M 10x1.5 40 150 - 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD3-5040M10 75862342 9.99 SGD
Shipped after 2018-01-26
80 4 200 15 M 4x0.7 10 4 - 2.5   1pc 1 VD3-1510M4 75862193 1.99 SGD
Shipped after 2018-01-22
36 4 135 15 M 4x0.7 15 6 - 3.75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD3-1515M4 75862202 8.99 SGD
Shipped after 2018-01-30
164 8 1635 40 M 8x1.25 40 98 - 10   1pc 1 VD3-4040M8 75862324 9.99 SGD
Shipped after 2018-01-26
178 10 2225 50 M 10x1.5 50 125 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VD3-5050M10 75862351 13.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Sports equipment
4
From Japan
On 2017-12-16 12:43:16
I am satisfied as a use application, but I think that it can be used more if the height is 18 mm. There are many things that are out of stock. If the stock is always the best.
This review is about item#75862281.
Used for radiator support
5
From Japan
On 2017-10-27 16:59:12
Since the newly constructed place was narrow and big one was not usable, I used it. I am using it for about 100 hours but there is no problem.
This review is about item#75862236.
I use it to absorb the vibration of the motor. It is good to be a bit more rust resistant.
4
From Japan
On 2017-10-04 17:48:16
It absorbs enough vibration, it is saved. However, too much screws are going in and it seems to hurt rubber.
This review is about item#75862175.
For fixing the muffler
4
From Japan
On 2017-06-17 17:32:46
I have been using female threads on both sides since I was treated. Until then it was a male and it was awaiting. In terms of strength, it would be something like this.
This review is about item#75862281.
For collision prevention
3
From Japan
On 2017-05-17 15:09:26
Although I am satisfied specially, I am in trouble to make it a little ruby.
This review is about item#75862281.
To prevent vibration of the generator engine
5
From Japan
On 2016-12-27 19:15:57
I used it to replace the rubber vibration insulator of the engine part of the generator in use. It matches perfectly.
This review is about item#75862342.
Machine maintenance
5
From Japan
On 2016-10-07 16:53:02
This size is priceless. I want you to continue making it from now on. Although durability is unknown, it is a Japanese manufacturer, it does not smell like inexpensive Chinese-made, it seems to be good, so it seems no problem.
This review is about item#75862175.
Car repair
5
From Japan
On 2015-08-29 16:06:27
It was used for repairing engine parts of automobiles. There is moderate flexibility, it seems to absorb vibration. Both sides female type are not quite useful. Regarding durability, I would like to expect it as it is about to come.
This review is about item#75862236.
Muffler installation
5
From Japan
On 2015-03-20 17:27:46
With first purchase, I expect it for durability.
This review is about item#75862263.

Related Products