Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Table Dimensions Width (mm) Table Dimensions Depth (mm) Color Specification Cutting Width (mm) Body Dimensions (Width x Depth x Height) (mm) Table Dimensions (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Table Dimensions Width (mm) Table Dimensions Depth (mm) Color Specification Cutting Width (mm) Body Dimensions (Width x Depth x Height) (mm) Table Dimensions (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
345 450 Black Magnet style attached vertical guide About430 366x626x67 - 3.5 1PC 1 NSD-CA3D(A3For) 75188136 119.99 SGD
Shipped after 2018-04-23
260 335 Black Magnet style attached vertical guide About315 281x511x67 - 2.5 1PC 1 NSD-CA4D(A4For) 75188145 83.99 SGD
Shipped after 2018-04-23
- - - - 380 326x576x67 W305xD400 3.0 1pc 1 NSD-CB4D 42552107 109.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 3
2 star 0
1 star 3
Review Rating: 3.09
11 Customer Reviews
The reviews are automatic translation.
Paper cutting.
3
From Japan
On 2018-03-20 14:53:48
I am doing citizen activity, it will occur when paper cutting is working. When cutting a number of sheets at once, we used scissors so far, but they are useful in cutting machines.
This review is about item#75188145.
Sheet cutting
1
From Japan
On 2017-11-13 15:14:25
Stability was bad, metal powder was discharged at the time of cutting, so there was a problem with the magnet as well so we immediately took action on the exchange, but since the replacement item has not changed in stability, I will return it It was. It is regrettable though the manufacturer thought that it is cheap but not problematic because it is Nakabayashi.
This review is about item#75188145.
Cutting copy paper
4
From Japan
On 2017-08-01 23:00:30
The price is also reasonable and sharp, so I use it pleasantly, Because paper presser may get in the way, I think that it is the best if it can remove it.
This review is about item#75188145.
Paper cut
5
From Japan
On 2017-03-28 14:37:14
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#75188136.
Strong film cutting
4
From Japan
On 2017-01-14 19:48:12
Although it is the third one, it was improved from the first one, making it easy to cut. Even women can use it if you know the trick. However, if you use it for a while, the root of the blade will be cut and it will not be a beautiful cut. I hope I can exchange only the blades ...
When A4 size paper is shaped
5
From Japan
On 2016-12-09 14:48:28
It is robust and cutting accuracy is good. Consideration for safety is also good.
This review is about item#75188145.
Cutting of garbage
4
From Japan
On 2016-04-02 15:14:14
Useful
This review is about item#75188136.
熨斗 cutting etc.
3
From Japan
On 2016-03-14 19:24:54
I am saved because there is not much size to cut A3.
This review is about item#75188136.
Seal cut
3
From Japan
On 2015-09-25 19:26:06
A little unfamiliar
This review is about item#75188145.
Paper cutting
1
From Japan
On 2015-08-17 12:44:10
The blade is bent or it can not cut ... It seems to be a good idea to fill in a small size at the root part but the big guy seems to have a knack. Only one person could do it in the staff with five people
This review is about item#75188136.

Related Products