Buy more than* S$200* and get FREE SHIPPING

Bit Replaceable Screwdriver

5.00 (1)
Purpose
To turn triangular thread., To turn triangular thread.
Shaft Length (mm)
150
Point Size
▲ 2.0x ▲ 2.2
Weight (g)
95
Overall Length (mm)
190
Width (mm)
33
TRUSCO Part Number
469-7693
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 33 75188163 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handling hobby, dismantling equipment
5
From Japan
On 2017-07-15 14:31:13
Since there are two sizes and can be replaced, we purchase drivers with different dimensions and use it conveniently.
This review is about item#75188163.

Related Products