Buy more than* S$200* and get FREE SHIPPING

Spare Bit for Triangular Thread

Purpose
To turn triangular thread., To turn triangular thread.
Shaft Length (mm)
140
Point Size
-1.6x -2.3
Weight (g)
27
Overall Length (mm)
150
Material
Chrome / molybdenum / vanadium steel
TRUSCO Part Number
493-6337
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 33-TR1623 75188172 5.98 SGD
Shipped after 2017-05-26
ADD TO CART

Related Products