Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultrashort Screwdriver

4.50 (2)
Purpose
For working in tight spaces., For working in tight spaces.
Mass (g/set)
25
Material (handle)
CA
Material (Bit)
Chrome-molybdenum-vanadium steel
Overall Length (mm)
29
Set Contents
Ultrashort bit + 2x19
TRUSCO Part Number
493-6353
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 61 75188215 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance etc.
4
From Japan
On 2017-10-02 21:42:15
It was good point (1) Since the plug-in part contains the depth of the handle, I think that the height is well restrained. (2) Only one bit is attached, but since short bits are already aligned    Useless bits are unnecessary. It is saved to be cheaper than bit set. I want to improve (1) The size of the handle is sufficient, but depending on the situation it is slippery. I think that it is the reason why concave halfway half circumference slips. Handle shape close to a triangle, the circumference of the circumference of the circle is finer I think that it will not slip. (2) I want a prominent color version of yellow or orange. Regardless of the matter of slipping, this kind of ultra-short starbee is easy to use I think there is.
This review is about item#75188215.
hobby
5
From Japan
On 2014-04-01 14:49:05
Little bit play and easy to use
This review is about item#75188215.

Related Products