Buy more than* S$200* and get FREE SHIPPING

Round Tip Awl

Purpose
Punching a hole in paper. Drilling pilot hole on wood screw and nail., Punching a hole in paper. Drilling pilot hole on wood screw and nail.
Washer Dimensions (mm)
13
Handle Diameter (phi mm)
6
Point
Round Gili
Shaft Length (mm)
29
Weight (g)
20
Overall Length (mm)
100
Material
(Body) brass, (cutting edge) chrome molybdenum vanadium steel
TRUSCO Part Number
493-6370
Specification
Handle part has lines.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 84 75188251 3.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products