Buy more than* S$200* and get FREE SHIPPING

Precision Pin Vise

5.00 (1)
Purpose
For drilling such as processing board, plastic model, model, bead, etc., For drilling such as processing board, plastic model, model, bead, etc.
Compatible Size (mm)
0.1 to 0.9
Weight (g)
18
Overall Length (mm)
110
Material
(Body) carbon steel, (cap chuck) brass
TRUSCO Part Number
469-7618
Specification
With collet chuck (all-in-on) penetrating type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 91 75188276 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Train model
5
From Japan
On 2016-02-22 09:48:09
A piece of pin vise. Insert the rotating head slightly shorter and use it. Precision old-style Western-style building is extremely good
This review is about item#75188276.

Related Products