Buy more than* S$200* and get FREE SHIPPING

Pin Vise

4.00 (4)
Purpose
For drilling such as processing board, plastic model, model, bead, etc.
Washer Dimensions (mm)
15
Handle Diameter (phi mm)
8
Weight (g)
59
Overall Length (mm)
102
Specification
Handle streaks processing Head rotation cap
...see all
Product Options
ADD TO CART
Compatible Size (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 - 3.2 Brass high-speed steel (HSS) - 1Set 1 94-S 75188294 19.55 SGD
In stock
0.1 to 3.2 Brass high speed steel (HSS) 493-6141 1Set 1 94 75188285 18.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drilling at the time of production of the shaped object. Drilling to the broken will likely thing is an electric drill.
4
From Japan
On 2016-09-29 16:39:47
Easy to use have beefy. Because the thing is high of large diameter pin vise, quite reasonable. Is recommended.
This review is about item#75188285.
For the maintenance of the solder sucker
4
From Japan
On 2016-06-12 16:55:23
It was purchased for the maintenance of the solder sucker. But it is ok in the pin vise of 100 yen shop, For drill is short, it may jam can not be taken. Set the long drill has been used for this pin vise.
This review is about item#75188294.
Drilling of resin accessories
4
From Japan
On 2015-08-10 16:16:49
It it is funny that compared to the 100 yen shop of the pin vise, but you can smooth drilling without complaint. However, because it is likely to eliminate the blade, I thought that if Do not say the case is attached.
This review is about item#75188294.
Use in the production of the diorama model.
4
From Japan
On 2015-03-06 12:27:00
Is no problem about the product. Just because I think that such a narrow drill is generally not been commercially available and if there is a description of this point.
This review is about item#75188294.

Related Products