Buy more than* S$200* and get FREE SHIPPING

Pin Vise

5.00 (3)
Purpose
For drilling such as processing board, plastic model, model, bead, etc., For drilling such as processing board, plastic model, model, bead, etc.
Washer Dimensions (mm)
13
Compatible Size (mm)
0.1 to 1.0
Handle Diameter (phi mm)
6
Weight (g)
23
Overall Length (mm)
97
Material
Brass PP + acrylic
TRUSCO Part Number
493-6078
Specification
Handle part has lines.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 95 75188303 7.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We cut the back part into a self-made jig for hand processing and incorporate it as a supporting part.
5
From Japan
On 2016-11-24 18:33:12
Applicable size (mm) 0.1 - 1.0, but diameter 1.2 mm is also possible, head part is also small and satisfied.
This review is about item#75188303.
To drill a scratch build of a brass railroad model (steam engine)
5
From Japan
On 2016-02-22 09:19:18
Although I was using the thing of the T company of the plastic maker, it is recommended by a friend and purchased. I am stunned by the difference in usage feeling. Twelve dedicated to various drills from 0.2 to 1.1 which can not obtain the sense of tightening when the drill is tightened by others. The hand is not painful with the rotary head, and the use feeling is better than the above model. The length is also suitable for a railroad model (No. 16). It became one of three kinds of sacred treasure. I think that the price is also cheaper than the T company product and the merit of collective purchase at the time of campaign is great. Even if the price goes up, I want the rotary head to be gentle on metal hands and have high accuracy.
This review is about item#75188303.
Plastic drilling
5
From Japan
On 2015-04-14 15:35:35
Even with a thin drill blade, it is a feeling of snapping when you tighten the chuck. What I was using was a good feeling because it was easy to turn and bend and turn unless you moved rattling while tightening.
This review is about item#75188303.

Related Products