Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision Pin Vise

Purpose
For drilling such as processing board, plastic model, model, bead, etc., For drilling such as processing board, plastic model, model, bead, etc.
Cap Size (mm)
10
Compatible Size (mm)
0.1 to 2.0
Plug Angle (mm)
6.35
Weight (g)
33
Overall Length (mm)
65
Material
Cutting steel brass comfort
Specification
For mini drill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 96 75188312 10.99 SGD
In stock
ADD TO CART

Related Products