Buy more than* S$200* and get FREE SHIPPING

Glasses Precision Screwdriver

5.00 (2)
Caution
You can not choose color.(Red, Yellow, Green), You can not choose color.(Red, Yellow, Green)
Purpose
Support 4 type of screws., Support 4 type of screws.
Weight (g)
17
Material
Chromium molybdenum vanadium steel brass ABS resin + acrylic
Set Contents
Fuchinashi glasses for nut driver -1.8, +00, (Allen Hekusurobu)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 108 75188337 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Screw tightening of eyeglasses
5
From Japan
On 2015-03-08 08:44:02
There seems to be hardness, but I do not know unless I try to use it a little more. It is convenient for carrying.
This review is about item#75188337.
Tightening screws of eyeglasses
5
From Japan
On 2014-02-15 20:01:50
I am satisfied with the design, also compact and useable.
This review is about item#75188337.

Related Products