Buy more than* S$200* and get FREE SHIPPING

Key Ring Driver

5.00 (1)
Purpose
Key ring type portable driver, Key ring type portable driver
Blade Shape
+/-
Weight (g)
21
Size
Minus (small), minus (large), plus NO.2
Material
Steel plate
TRUSCO Part Number
493-7015
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 110 75188346 4.55 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Management of condominium
5
From Japan
On 2017-07-10 02:30:14
I am in the management of apartments and condominiums, but like a key ring, I carry them all together with the keys of my house, so when I need it suddenly I do not have to go back to the car to take a driver , I will end it with a little tightening.
This review is about item#75188346.

Related Products