Buy more than* S$200* and get FREE SHIPPING

Tweezers

4.00 (1)
Purpose
General tweezers that can grab absorbent cotton, gauze, etc..
Material
Stainless
...see all>
Product Options
ADD TO CART
Type Weight (g) Size Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Size Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direct 16 115mm straight 115 8 493-6418 1PC 1 120 75188355 1.99 SGD
In stock
Previous song 22 125mm destination songs 125 9 493-7023 1PC 1 122 75188373 2.99 SGD
In stock
Direct 21 125mm straight 125 10 - 1PC 1 121 75188364 2.99 SGD
In stock
Previous song 28 150mm destination songs 150 10 493-6612 1PC 1 124 75188391 2.99 SGD
In stock
Direct 28 150mm straight 150 10 493-6761 1PC 1 123 75188382 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Narrow screw removal
4
From Japan
On 2015-06-23 21:42:16
I bought it for narrow thread removal, but it did not fit. However, tweezers themselves are not bad. I just did not suit my purpose.
This review is about item#75188355.

Related Products