Buy more than* S$200* and get FREE SHIPPING

Tweezers

Purpose
To grab thread.
Overall Length (mm)
150
Width (mm)
1.4
Material
Stainless
...see all
Product Options
ADD TO CART
Tip Width (mm) Point Shape Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Width (mm) Point Shape Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0 Direct 23 Soft Type 150mm straight 493-6621 1PC 1 129 75188443 3.71 SGD
In stock
8.4 The bend ahead 24 Soft Type 150mm destination songs 493-7031 1PC 1 130 75188452 3.76 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products