Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tweezers

2.00 (1)
Weight (g)
34
Overall Length (mm)
155
Width (mm)
9
Material
Stainless
TRUSCO Part Number
493-6094
Specification
Curved
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 136 75188513 4.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Detailed work such as work and repair
2
From Japan
On 2017-08-14 02:42:51
There seems to be individual differences, the condition of the right and left curves is subtly different, and it did not fit perfectly. Since the mating surface when pinching was not flat, I cut it with my file and processed it so that it fits closely. Because it is used for detailed work, I want you to see it firmly when inspecting.
This review is about item#75188513.

Related Products