Buy more than* S$200* and get FREE SHIPPING

Tweezers

4.00 (1)
Purpose
For equipment which must be away from magnetics and light electrical
Weight (g)
26
Size
150mm destination songs
Overall Length (mm)
150
Width (mm)
Living trees 12 or less (grab parts detaching time approximate)
Material
Stainless steel SUS304
TRUSCO Part Number
493-6159
Specification
Non-magnetic for light electrical
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 141 75188565 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To build VAPE
4
From Japan
On 2018-01-26 22:53:06
Originally, I think whether it is used for sandwiching chip parts, but this time I bought it for building VAPE. Tweezers sold for VAPE have a sharp tip and use cares as cotton gets caught, but I felt it was very easy to work, as the tip was rounded or bent. In addition, I think that there is something about half the total length for portable use.
This review is about item#75188565.

Related Products