Buy more than* S$200* and get FREE SHIPPING

Tweezers

5.00 (1)
Purpose
For collection of stamps and paper craft.
Surface Processing
Fluorine processing
Type
Stamps for
Weight (g)
22
Overall Length (mm)
125
Width (mm)
Tip: 8 rear end 11
Material
Stainless
TRUSCO Part Number
493-6426
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 144 75188592 9.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seal pasting
5
From Japan
On 2014-11-26 15:25:23
It is useful for sticking a sponge like cushion seal. In the case of toega tweezers, the seal will be scratched, but this is okay. But teflon processing is not very effective.
This review is about item#75188592.

Related Products