Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sharp-type ultra-fine 115mm type sharp ultra-fine 115 1PC 1 214 75189073 16.99 SGD
In stock
- Heavy duty 120mm 120 1PC 1 210 75189055 16.99 SGD
In stock
Sakimaruwashi-gata Sakimaruwashi-gata 120mm 120 1PC 1 217 75189091 18.99 SGD
In stock
Eagle type tapered Eagle type 115mm tapered 115 1PC 1 215 75189082 18.99 SGD
In stock
Sakimaru type Sakimaru type 120mm 120 1PC 1 211 75189064 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Repair of fine equipment
5
From Japan
On 2017-10-20 10:55:41
I like the No. 214 model and I like it, but I like it, but I like it so I order the third one. The first one is used everyday from about 10 years ago, but it has not deteriorated yet. This tweezers has high rigidity and excellent tip accuracy. Despite the absence of anti-slip processing, it is specs enough to pull out one beard of bean at a time. While the tip is extremely sharp, this rigidity comes in handy and there is nothing quite similar in other companies' products. I am happy that it is cheap because it is a little 1,000 yen. ※ Please note that the photo on the top of this product page that you uploaded is a different model. No.214 is not a knife edge but a shoulder (right angle) edge.
This review is about item#75189073.
Rubber grip is so stiff
2
From Japan
On 2015-12-16 14:39:41
For a tired finger is a gentle or a strong one, or a good hardness. It is more plastic rather than rubber. The accuracy of the tip is there. If the price is this half price, I will buy Lipi, but at this price it is too expensive.
This review is about item#75189073.
Used for burrs of molded products
4
From Japan
On 2014-12-17 20:14:45
Also making firm and slipping rubber reduces fatigue even when used for a long time.
This review is about item#75189082.

Related Products