Buy more than* S$200* and get FREE SHIPPING

Tweezers

Type
Luce type
Weight (g)
32
Size
Luce type 170mm
Overall Length (mm)
170
Width (mm)
Folding time / 235 when using / 407
Material
SUS410 stainless
TRUSCO Part Number
493-6868
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 221 75189134 18.01 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products