Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material TRUSCO Part Number Dimension (Length L x Width W x Thickness) (mm) Weight (g) Overall Length (mm) Width (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Dimension (Length L x Width W x Thickness) (mm) Weight (g) Overall Length (mm) Width (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon 66 493-6876 - - - - Tapered type 120mm 1PC 1 230 75189152 5.99 SGD
In stock
Nylon 66 493-7171 - - - - Sakimaru type 120mm 1PC 1 231 75189161 5.99 SGD
In stock
- - - - 120 9 - 1pc 1 232 75189177 7.99 SGD
In stock
Nylon 66 493-6027 192x37x10 41 - - Sakimarutaira-gata 120mm 1PC 1 234 75189195 5.99 SGD
In stock
Nylon 66 493-6191 - - - - Earlier flat Narrow 120mm 1PC 1 233 75189186 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Handling of metal foil
5
From Japan
On 2018-01-26 14:37:24
Although I used it before, I am thankful that I am firm, because the price is cheap.
This review is about item#75189152.
Lithium battery
4
From Japan
On 2017-02-10 18:36:45
I use it to pinch a lithium battery. There is some rigidity, I use it conveniently.
This review is about item#75189161.
Electronic parts
3
From Japan
On 2015-11-02 18:23:07
Weak strength
This review is about item#75189195.
For bicycle parts
3
From Japan
On 2015-10-23 18:31:30
Bicycle parts Used when immersed in micron In metal tweezers, parts are scratched so that the price is necked
This review is about item#75189195.

Related Products