Buy more than* S$200* and get FREE SHIPPING

Precision Stainless Pliers

5.00 (5)
Weight (g)
47
Material
SUS410 stainless
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Single Round Type 150mm 1PC 1 246 75189256 22.99 SGD
In stock
- Standard 150mm 1PC 1 245 75189247 18.99 SGD
In stock
- Both Round Type 120mm 1PC 1 242 75189222 15.99 SGD
In stock
- Single Round Type 120mm 1PC 1 241 75189213 13.99 SGD
In stock
- Flat type 120mm 1PC 1 243 75189231 13.99 SGD
In stock
493-6884 Standard 120mm 1PC 1 240 75189204 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Plastic model etching parts
5
From Japan
On 2017-10-11 17:30:14
I bought a flat type but it was more precise and easy to use than I thought. In the future, we plan to purchase some pieces and polish the cutting edge to increase variations.
This review is about item#75189231.
Used for small sheet metal work and thin metal wire shaping etc.
5
From Japan
On 2017-02-13 21:26:56
I thought it was a bit small, but I feel comfortable fitting in my hands, very convenient. It seems that fine workmanship can be done exactly.
This review is about item#75189204.
Accessory making
5
From Japan
On 2016-03-13 14:58:23
The tip is so thin that it can not be seen with the naked eye, but it is very precise and there is almost no backlash play. Because it fits snugly into the hand, it is handcraft that needs precise work and yatko for electronic work. It feels like it is reasonable, but I feel that it is a product that I purchase and have no loss.
This review is about item#75189213.
Retightening of the screws of the glasses.
5
From Japan
On 2015-12-28 08:10:54
I think that product creation is wonderful. We are satisfied with finishing, accuracy and usability. I was able to buy things for the rest of my life. I would like to use it carefully.
This review is about item#75189204.
Engraving work
5
From Japan
On 2015-01-30 13:26:49
Precise interlocking and polite politeness. Continue to use it.
This review is about item#75189204.

Related Products