Buy more than* S$200* and get FREE SHIPPING

Craft Nipper

5.00 (1)
Cutting Capacity (mm) Mild Steel Wire
0.5 or less
Nominal Dimension (mm)
120
Weight (g)
49
Material (Body)
Carbon tool steels
Overall Length (mm)
120
TRUSCO Part Number
493-6248
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 280 75189502 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of brass wire
5
From Japan
On 2015-06-18 21:11:05
I thought that the tip of the tooth was not aligned, I thought "Will there be a losing honor?", But it is light enough that the tone of the spring is light and easy to use, although it is small enough to fit in the Shibori hand, 0.8 m / m When cutting a brass wire of about degree, I was satisfied with the sharpness of its sharpness.
This review is about item#75189502.

Related Products