Buy more than* S$200* and get FREE SHIPPING

Rathet Screwdriver

3.50 (2)
Purpose
Screw removal work, Screw removal work
Weight (g)
82
Material
Chromium-molybdenum-vanadium steel aluminum PP
Set Contents
Living trees About phi40mm (blade source)
TRUSCO Part Number
493-6485
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 316 75189536 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance.
3
From Japan
On 2017-06-06 16:37:48
There is play with the main body, loose both 3 hexagonal screws stopping the cover. I locked in with a wrench, but those who do not have a hexagonal wrench are cautious.
This review is about item#75189536.
Operations where there is no depth
4
From Japan
On 2015-12-10 19:20:50
Speed ​​turning is made from bark or vinyl chloride for many years and it seems to come back out.
This review is about item#75189536.

Related Products